Zoro Homepage

Truck Side Tool Box, 36", EC30071

  • Mfr # EC30071

  • Zoro # G0353873


product price: $451.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC30071
Zoro #
G0353873
UPC #
672078082037
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
12 in
Overall Width
12 in
Overall Length
36-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation
Item
Truck Side Tool Box,36",EC30071
Storage Capacity
2.2 cu. ft.
Lock Type
Lock Handles
Truck Box Type
Truck Side

Description

Truck Side Tool Box,36 In.,EC30071

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.