Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Side Tool Box, 36", TBSM-36-LP-BLK

  • Mfr # TBSM-36-LP-BLK

  • Zoro # G0353803


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Mounting Type
Truck Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSM-36-LP-BLK
Zoro #
G0353803
UPC #
672078082921
Country of Origin
United States

Dimensions

Length
36-3/4"
Overall Length
36-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Mounting Type
Truck Side
Lid Type
Single Lid
Gauge
0.058"
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket
Item
Truck Side Tool Box,36",TBSM-36-LP-BLK
Truck Box Type
Truck Side

Description

Truck Side Tool Box,36 In.,TBSM-36-LP-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.