Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Side Tool Box, 48", EC30091

  • Mfr # EC30091

  • Zoro # G0354293


product price: $479.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC30091
Zoro #
G0354293
UPC #
672078082051
Country of Origin
United States

Dimensions

Overall Height
12 in
Body Thickness
0.058 in
Overall Length
48-7/8 in
Overall Width
12 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
Item
Truck Side Tool Box,48",EC30091
Storage Capacity
3 cu. ft.
Truck Box Type
Truck Side
Lock Type
Paddle Handles

Description

The UWS EC30091 Truck Side Tool Box, 48", EC30091 is the perfect solution for keeping your tools organised while you are on the road. It has a capacity of 3 cu ft and can be mounted on the side of your truck. This bright aluminum tool box has a single lid with a paddle handle locking system. Its width is 12 in., height is 12 in., and it has a length of 48 7/8 in.. The gauge thickness is 0.058" to ensure strength and durability for this tool box that features an aluminum body material. If you are looking for a high quality truck side tool box, then this UWS product will meet all your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.