Zoro Homepage

Truck Side Tool Box, 48", TBSM-48

  • Mfr # TBSM-48

  • Zoro # G0354345


product price: $479.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSM-48
Zoro #
G0354345
UPC #
672078016001
Country of Origin
United States

Dimensions

Overall Width
12 in
Body Thickness
0.058 in
Overall Height
12 in
Overall Length
48-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
Item
Truck Side Tool Box,48",TBSM-48
Truck Box Type
Truck Side
Lock Type
Paddle Handles
Storage Capacity
3 cu. ft.

Description

Truck Side Tool Box,48 In.,TBSM-48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.