Zoro Homepage

Truck Side Tool Box, 60", EC30111

  • Mfr # EC30111

  • Zoro # G0355221


product price: $503.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC30111
Zoro #
G0355221
UPC #
672078082075
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
12 in
Overall Length
60-7/8 in
Overall Width
12 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
Item
Truck Side Tool Box,60",EC30111
Truck Box Type
Truck Side
Storage Capacity
3.7 cu. ft.
Lock Type
Paddle Handles

Description

Truck Side Tool Box,60 In.,EC30111

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.