Zoro Homepage

Truck Side Tool Box, Low, 36", TBSM-36-LP

  • Mfr # TBSM-36-LP

  • Zoro # G0353821


product price: $603.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSM-36-LP
Zoro #
G0353821
UPC #
672078082914
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
36-3/4 in
Overall Height
11-3/4 in
Overall Width
14-3/8 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket
Item
Truck Side Tool Box,Low,36",TBSM-36-LP
Storage Capacity
2.3 cu. ft.
Lock Type
Push Button Lock
Truck Box Type
Truck Side

Description

Truck Side Tool Box,Low,36 In.,TBSM-36-LP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.