Zoro Homepage

Under Tonneau Chest Box, Lock 48", SLC-48

  • Mfr # SLC-48

  • Zoro # G0358380


product price: $788.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Storage Capacity
8.85 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC-48
Zoro #
G0358380
UPC #
672078082976
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
24 in
Overall Length
47-13/16 in
Overall Height
16-5/16 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Under Tonneau Chest Box,Lock 48",SLC-48
Storage Capacity
8.85 cu. ft.
Truck Box Type
Chest
Lock Type
T-Handle, Twist Style

Description

Under Tonneau Chest Box,Lock 48 In.,SLC-48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.