Zoro Homepage

Utility Chest Box, 36", EC20141

  • Mfr # EC20141

  • Zoro # G0353891


product price: $629.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Lock Type
Paddle Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20141
Zoro #
G0353891
UPC #
672078080996
Country of Origin
United States

Dimensions

Overall Length
36-7/8 in
Overall Width
20 in
Body Thickness
0.058 in
Overall Height
19 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Utility Chest Box,36",EC20141
Lock Type
Paddle Handles
Truck Box Type
Chest
Storage Capacity
7.2 cu. ft.

Description

Utility Chest Box,36 In.,EC20141

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.