Zoro Homepage

Utility Chest Box, 42", TBC-42

  • Mfr # TBC-42

  • Zoro # G0354013


product price: $629.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC-42
Zoro #
G0354013
UPC #
672078010153
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
19 in
Overall Length
42-7/8 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Utility Chest Box,42",TBC-42
Storage Capacity
8.4 cu. ft.
Truck Box Type
Chest
Lock Type
Paddle Handles

Description

Utility Chest Box,42 In.,TBC-42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.