Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Chest Box, 60", TBC-60-BLK

  • Mfr # TBC-60-BLK

  • Zoro # G0355395


product price: $803.95
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees, MicroSeal Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC-60-BLK
Zoro #
G0355395
UPC #
672078010634
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
19-7/8 in
Overall Length
59-13/16 in
Overall Height
18-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees, MicroSeal Gasket
Item
Utility Chest Box,60",TBC-60-BLK
Truck Box Type
Chest
Storage Capacity
10.3 cu. ft.
Lock Type
Paddle Handles

Description

If you are looking for a durable truck box, the UWS TBC-60-BLK Utility Chest Box is what you need. The standard tub has a lid that self opens to 90 degrees. With its microseal gasket, the lid seals tight and stays shut even in harsh weather conditions. Its 10.3 cu ft capacity means it can store all your tools and equipment securely. It has an aluminum body with a powder coated finish for enhanced durability. You can mount this chest on top of your truck bed or cab by using the pre drilled holes on the base plate or bolt it directly to your truck's frame with its universal mounting system. The UWS TBC-60-BLK Utility Chest Box is the perfect storage solution for keeping all your tools secure and organized when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.