Zoro Homepage

UTV Tool Box, EC10893-CA

  • Mfr # EC10893-CA

  • Zoro # G0358335


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting brackets
Height
10-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10893-CA
Zoro #
G0358335
UPC #
672078082396
Country of Origin
United States

Dimensions

Height
10-1/4"
Length
59-3/4"

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting brackets
Lid Type
Single Lid
Locking System
Paddle Handles
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
UTV Tool Box,EC10893-CA

Description

UTV Tool Box,EC10893-CA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.