Zoro Homepage

Wedge Angl Utility Chest Box, 62", EC20371

  • Mfr # EC20371

  • Zoro # G0355440


product price: $750.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Wedged Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Lock Type
Paddle Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20371
Zoro #
G0355440
UPC #
672078081207
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
21 in
Overall Height
18-1/2 in
Overall Length
62-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Wedged Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wedge Angl Utility Chest Box,62",EC20371
Lock Type
Paddle Handles
Storage Capacity
10.8 cu. ft.
Truck Box Type
Chest

Description

If you are looking for a truck box that is both durable and easy to use, the UWS EC20371 Wedge Angl Utility Chest Box, 62", EC20371 is the perfect choice. The wedge angled tub allows you to load and unload items from the side of your vehicle. The lid self opens up to 90 degrees for convenient operation and loading. With a capacity of 10.8 cu ft, this aluminum chest box has an overall width of 21". It also features a single lid with bright finish and 0.058" gauge material thickness. With its durable construction and practical design, the UWS Wedge Angl Utility Chest Box will make your life easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.