Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Angl Utility Chest Box, 62", EC20382

  • Mfr # EC20382

  • Zoro # G0355361


product price: $876.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Height
18-1/2"
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20382
Zoro #
G0355361
UPC #
672078081214
Country of Origin
United States

Dimensions

Height
18-1/2"
Length
62-7/8"

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Wedged Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wedge Angl Utility Chest Box,62",EC20382

Description

Wedge Angl Utility Chest Box,62 In.,EC20382

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.