Zoro Homepage

Wedge Utility Chest Box, 42", EC20232

  • Mfr # EC20232

  • Zoro # G0354083


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20232
Zoro #
G0354083
UPC #
672078081061
Country of Origin
United States

Dimensions

Overall Height
18-1/2 in
Overall Width
20-3/8 in
Overall Length
42-7/8 in
Body Thickness
0.058 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wedge Utility Chest Box,42",EC20232
Storage Capacity
8.4 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Chest

Description

Wedge Utility Chest Box,42 In.,EC20232

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.