Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Utility Chest Box, 55", EC20291

  • Mfr # EC20291

  • Zoro # G0354713


product price: $694.95
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Lock Type
Paddle Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20291
Zoro #
G0354713
UPC #
672078081122
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
18-1/2 in
Overall Length
54-7/8 in
Overall Width
20-3/8 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wedge Utility Chest Box,55",EC20291
Lock Type
Paddle Handles
Storage Capacity
11 cu. ft.
Truck Box Type
Chest

Description

Wedge Utility Chest Box,55 In.,EC20291

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.