Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Utility Chest Box, 55", EC20302

  • Mfr # EC20302

  • Zoro # G0354722


product price: $820.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC20302
Zoro #
G0354722
UPC #
672078081139
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
18-1/2 in
Overall Width
20-3/8 in
Overall Length
54-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wedge Utility Chest Box,55",EC20302
Storage Capacity
11 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Chest

Description

Wedge Utility Chest Box,55 In.,EC20302

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.