Zoro Homepage

Wedge Utility Chest Box, 55", TBC-55-W

  • Mfr # TBC-55-W

  • Zoro # G0354704


product price: $694.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Lock Type
Paddle Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC-55-W
Zoro #
G0354704
UPC #
672078010290
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
18-1/2 in
Overall Width
20-3/8 in
Overall Length
54-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wedge Utility Chest Box,55",TBC-55-W
Lock Type
Paddle Handles
Truck Box Type
Chest
Storage Capacity
11 cu. ft.

Description

Wedge Utility Chest Box,55 In.,TBC-55-W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.