Zoro Homepage

Wedge Utility Chest Box, 60", EC20351

  • Mfr # EC20351

  • Zoro # G0355352


product price: $722.95
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Truck Box Type
Chest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20351
Zoro #
G0355352
UPC #
672078081184
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
60-7/8 in
Overall Height
18-1/2 in
Overall Width
20 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wedge Utility Chest Box,60",EC20351
Truck Box Type
Chest
Storage Capacity
12 cu. ft.
Lock Type
Paddle Handles

Description

When you need to store your tools, equipment and supplies in a secure place, the UWS Wedge Utility Chest Box is the perfect solution. The bright aluminum finish ensures that it can be easily spotted. With its 12 cu ft capacity, this truck box is perfect for storing larger items like power tools and extension cords. Its single lid opens up to 90 degrees for easy loading and unloading of your belongings. The wedge tub allows you to secure the lid with an added latch if desired. Made from 0.058" gauge aluminum, this chest box has a length of 60 7/8". If you are looking for a tool storage solution that offers convenience as well as security, then look no further than the UWS Wedge Utility Chest Box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.