Zoro Homepage

Wedge Utility Chest Box, 60", TBC-60-W-BLK

  • Mfr # TBC-60-W-BLK

  • Zoro # G0355459


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC-60-W-BLK
Zoro #
G0355459
UPC #
672078010474
Country of Origin
United States

Dimensions

Overall Width
20 in
Body Thickness
0.058 in
Overall Height
18-1/2 in
Overall Length
60-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wedge Utility Chest Box,60",TBC-60-W-BLK
Lock Type
Paddle Handles
Storage Capacity
12 cu. ft.
Truck Box Type
Chest

Description

Wedge Utility Chest Box,60 In.,TBC-60-W-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.