Zoro Homepage

Wheel 5th Truck Tool Box, 58", EC20081

  • Mfr # EC20081

  • Zoro # G0354810


product price: $623.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Truck Box Type
Wheel Well
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20081
Zoro #
G0354810
UPC #
672078080859
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
18-3/4 in
Overall Height
11-1/8 in
Overall Length
58-13/16 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wheel 5th Truck Tool Box,58",EC20081
Truck Box Type
Wheel Well
Storage Capacity
6.1 cu. ft.
Lock Type
Paddle Handles

Description

Wheel 5th Truck Tool Box,58 In.,EC20081

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.