Zoro Homepage

Wheel 5th Truck Tool Box, 58", FWB-58-BLK

  • Mfr # FWB-58-BLK

  • Zoro # G0354792


product price: $749.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWB-58-BLK
Zoro #
G0354792
UPC #
672078010665
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
11-1/8 in
Overall Length
58-13/16 in
Overall Width
18-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Wheel 5th Truck Tool Box,58",FWB-58-BLK
Lock Type
Paddle Handles
Storage Capacity
6.1 cu. ft.
Truck Box Type
Chest

Description

Wheel 5th Truck Tool Box,58 In.,FWB-58-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.