
AfterShock iPad 10.9 Case
Mfr # AS-7875-BLK
Zoro # G616424976
product price: $45.99
/eaKey Features
Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Width
7.7"
Durability
Drop Resistant, Shock Resistant, Shock Absorbing, Damage Resistant, Break Resistance, Impact Resistant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-7875-BLK
Zoro #
G616424976
UPC #
821537000000
Country of Origin
China
Dimensions
Width
7.7"
Maximum Screen Size Supported
10.9"
Depth
0.6"
Height
10.3"
Withstand Drop Height
Upto 72"
Details
Item
Case
Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Durability
Drop Resistant, Shock Resistant, Shock Absorbing, Damage Resistant, Break Resistance, Impact Resistant
Color
Black
Material
Thermoplastic Polyurethane (TPU), Silicone, Polycarbonate (PC)
Compatibility
Apple - iPad (10th/11th Generation), PencilLogitech - Crayon
Package Contents
AfterShock Case for iPad Gen 11 (A16) / Gen 10HolderStand
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.