Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Style Acer 512 R857

  • Mfr # ACER7029AIR

  • Zoro # G822701830


product price: $49.95
/ea

Key Features

Color
Black
Rugged
Yes
Withstand Drop Height
Upto 72"
Width
12.6"
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACER7029AIR
Zoro #
G822701830
UPC #
821537070294
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 72"
Width
12.6"
Height
8.5"
Depth
1"

Details

Color
Black
Item
Case
Rugged
Yes
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Compatibility
Acer Chromebook Spin 512 R857
Durability
Drop Resistant, Shock Absorbing, Break Resistant

Description

Rugged Hard Shell Air Style Case Acer Chromebook Spin 512 R857

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.