Zoro Homepage

ALWAYS ON EVA SLIM CHRMBK

  • Mfr # EVA7961

  • Zoro # G012093349


product price: $42.89
/ea

Key Features

Width
12.5 in
Height
9.5 in
Material
Fabric
Color
Black
Maximum Screen Size Supported
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA7961
Zoro #
G012093349
UPC #
-
Country of Origin
China

Dimensions

Width
12.5 in
Height
9.5 in
Maximum Screen Size Supported
14 in
Depth
2.7 in
Minimum Screen Size Supported
11 in

Details

Item
Carrying Case
Material
Fabric
Color
Black
Durability
Debris Resistant, Drop Resistant, Shock Resistant
Closure Type
Elastic Band
Carrying Options
Shoulder Strap, Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.