Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AS FOR GEN 7-9 IPAD CASE GSP

  • Mfr # AS-7990-BLK-GLS

  • Zoro # G112093447


product price: $49.45
/ea

Key Features

Rugged
Yes
Depth
0.6"
Durability
Drop Resistant, Shock Resistant, Impact Resistant, Break Resistant, Shock Absorbing
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Package Contents
AfterShock Case for iPad Gen 7/8/9HolderStand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-7990-BLK-GLS
Zoro #
G112093447
UPC #
-
Country of Origin
China

Dimensions

Depth
0.6"
Maximum Screen Size Supported
10.2"
Withstand Drop Height
Upto 60"
Width
7.7"
Height
10.3"

Details

Rugged
Yes
Item
Case
Durability
Drop Resistant, Shock Resistant, Impact Resistant, Break Resistant, Shock Absorbing
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Package Contents
AfterShock Case for iPad Gen 7/8/9HolderStand
Tablet Model Compatibility
iPad (9th Generation), iPad (8th Generation), iPad (7th Generation)
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation), iPad (7th Generation), PencilLogitech - Crayon
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.