Zoro Homepage

AS FOR GEN 7-9 IPAD CASE W/ SP

  • Mfr # AS-7990-BLK

  • Zoro # G512093474


product price: $37.59
/ea

Key Features

Material
Polycarbonate, Silicone, Thermoplastic Polyurethane (TPU)
Rugged
Yes
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Maximum Screen Size Supported
10.2 in
Durability
Impact Resistant, Drop Resistant, Break Resistant, Shock Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-7990-BLK
Zoro #
G512093474
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2 in

Details

Item
Case
Material
Polycarbonate, Silicone, Thermoplastic Polyurethane (TPU)
Rugged
Yes
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Durability
Impact Resistant, Drop Resistant, Break Resistant, Shock Resistant
Package Contents
ShockWave v1 Case for iPad 10.2" (9th Gen / 8th Gen / 7th Gen), Stand
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation), iPad (7th Generation), Pencil, Logitech - Crayon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.