
CASE FOR 7TH-9TH GEN IPAD-BLU
Mfr # AW-7931-BLUE
Zoro # G212093323
product price: $35.79
/eaKey Features
Material
Silicone
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2198, A2200), Pencil, Logitech - Crayon
Durability
Drop Resistant, Shock Absorbing, Impact Absorbing
Finishing
Smooth
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-7931-BLUE
Zoro #
G212093323
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.2"
Width
7.6"
Withstand Drop Height
Upto 60"
Depth
0.4"
Height
10.3"
Details
Item
Case
Material
Silicone
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2198, A2200), Pencil, Logitech - Crayon
Durability
Drop Resistant, Shock Absorbing, Impact Absorbing
Finishing
Smooth
Rugged
Yes
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Printed Design/Pattern/Texture
Wave Pattern
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.