
CASE FOR 7TH-9TH GEN IPAD-RED
Mfr # AW-7932-RED
Zoro # G012093356
product price: $35.79
/eaKey Features
Material
Silicone
Color
Red
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Rugged
Yes
Finishing
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-7932-RED
Zoro #
G012093356
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.2"
Width
7.6"
Depth
0.4"
Withstand Drop Height
Upto 60"
Height
10.3"
Details
Item
Case
Material
Silicone
Color
Red
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Rugged
Yes
Finishing
Smooth
Printed Design/Pattern/Texture
Wave Pattern
Durability
Shock Absorbing, Drop Resistant, Impact Absorbing
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2198, A2200), Pencil, Logitech - Crayon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.