Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CASE FOR ACER CHROMEBOOK 511 C736

  • Mfr # LAP7786

  • Zoro # G812093457


product price: $36.59
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Compatibility
Acer - Chromebook 511-C736/ C736T
Durability
Drop Resistant, Shock Resistant, Scratch Resistant, Damage Resistant, Pressure Resistant, Shock Absorbing, Anti-scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7786
Zoro #
G812093457
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Withstand Drop Height
Upto 72"
Depth
1"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Compatibility
Acer - Chromebook 511-C736/ C736T
Durability
Drop Resistant, Shock Resistant, Scratch Resistant, Damage Resistant, Pressure Resistant, Shock Absorbing, Anti-scratch
Rugged
Yes
Color
Black, Transparent

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.