Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CASE FOR IPAD 10TH GEN - BLU

  • Mfr # AW-7746-BLU

  • Zoro # G612093206


product price: $29.25
/ea

Key Features

Material
Silicone
Rugged
Yes
Maximum Screen Size Supported
10.9"
Compatibility
Apple - iPad (10th Generation), iPad (11th Generation) (A16)
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-7746-BLU
Zoro #
G612093206
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.9"
Width
7.6"
Withstand Drop Height
Upto 72"
Height
10.3"
Depth
0.4"

Details

Item
Case
Material
Silicone
Rugged
Yes
Compatibility
Apple - iPad (10th Generation), iPad (11th Generation) (A16)
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Durability
Shock Absorbing, Impact Absorbing, Slip Resistant, Drop Resistant
Printed Design/Pattern/Texture
Wave pattern
Color
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.