Zoro Homepage

CASE FOR IPAD 10TH GEN - RED

  • Mfr # AW-7747-RED

  • Zoro # G112093249


product price: $35.79
/ea

Key Features

Material
Silicone
Color
Red
Compatibility
Apple - iPad (10th/11th Generation)
Printed Design/Pattern/Texture
Wave pattern
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-7747-RED
Zoro #
G112093249
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"
Minimum Screen Size Supported
10.9"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Silicone
Color
Red
Compatibility
Apple - iPad (10th/11th Generation)
Printed Design/Pattern/Texture
Wave pattern
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Durability
Drop Resistant, Impact Absorbing, Slip Resistant, Shock Resistant, Shock Absorbing
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.