Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CASE FOR IPAD MINI GEN 6 W/ SP

  • Mfr # SP-MINI6-BLK

  • Zoro # G312093278


product price: $47.65
/ea

Key Features

Width
8"
Height
6"
Exterior Material
Silicone
Compatibility
Apple - iPad Mini (Generation 6)
Tablet Model Compatibility
iPad mini (6th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-MINI6-BLK
Zoro #
G312093278
UPC #
-
Country of Origin
China

Dimensions

Width
8"
Height
6"
Maximum Screen Size Supported
8.3"
Depth
0.1"

Details

Exterior Material
Silicone
Compatibility
Apple - iPad Mini (Generation 6)
Tablet Model Compatibility
iPad mini (6th Generation)
Material
Polycarbonate, Silicone
Item
Carrying Case
Color
Black
Case Features
Pencil Holder, Kickstand, Screen Protector, Reinforced Corner
Rugged
Yes
Carrying Options
Hand Strap
Durability
Shock Resistant, Drop Resistant
Package Contents
Rugged Case for iPad Mini Gen 6Kickstand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.