CASES GLASS SCREEN PRTCTR
Mfr # ACC7165
Zoro # G116024362
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Device Supported
iPad (10th Generation)
Material
Tempered Glass
Display Screen Type
LCD
Display Size Supported
10.9"
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (10th Generation)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC7165
Zoro #
G116024362
UPC #
821537071659
Country of Origin
United States
Dimensions
Display Size Supported
10.9"
Details
Device Supported
iPad (10th Generation)
Material
Tempered Glass
Display Screen Type
LCD
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (10th Generation)
Compatibility
Apple - iPad (10th Generation)
Item
Screen Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.