CASES SAMSUNGA8 10.5 X200
Mfr # CASE-7138
Zoro # G816009928
product price: $46.39
/eaKey Features
Durability
Drop Resistant, Shock Resistant, Shock Absorbing, Impact Resistant, Damage Resistant Screen Protector, Break Resistant
Maximum Screen Size Supported
10.5"
Carrying Options
Shoulder Strap, Hand Strap
Width
7"
Adjustable Strap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASE-7138
Zoro #
G816009928
UPC #
821537071383
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
10.5"
Width
7"
Height
10"
Depth
0.1"
Details
Durability
Drop Resistant, Shock Resistant, Shock Absorbing, Impact Resistant, Damage Resistant Screen Protector, Break Resistant
Item
Carrying Case
Carrying Options
Shoulder Strap, Hand Strap
Adjustable Strap
Yes
Color
Black
Case Features
Air Cushion Protection System, Screen Protector, Reinforced Corner, Rotating Hand Strap, Shock Absorbing, Kickstand, Adjustable Shoulder Strap
Rugged
Yes
Material
Polycarbonate - Shell
Tablet Model Compatibility
Galaxy Tab A8
Compatibility
Samsung - Galaxy Tab A8 (x200)
Printed Design/Pattern/Texture
Grippy Exterior
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.