
FOLIO CASE 7-9 IPAD 10.2 /BLK
Mfr # RF-7971-BLK
Zoro # G912093456
product price: $49.15
/eaKey Features
Width
7.4 in
Height
10.2 in
Material
Polycarbonate, Thermoplastic Polyurethane (TPU), Polyurethane
Interior Material
Microfiber
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-7971-BLK
Zoro #
G912093456
UPC #
-
Country of Origin
China
Dimensions
Width
7.4 in
Height
10.2 in
Depth
0.5 in
Maximum Screen Size Supported
10.2 in
Details
Item
Carrying Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU), Polyurethane
Interior Material
Microfiber
Rugged
Yes
Style
Folio
Printed Design/Pattern/Texture
Rubberized Patterned
Tablet Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
Compatibility
Apple - iPad (9th Generation),iPad (8th Generation) ,iPad (7th Generation)
Case Features
Magnetic Stand, Foldable Stand, Reinforced Edges, Magnetic, Sturdy, Easy-view Window, Air Cushion Protection System, Foldable, Reinforced Corner, Magnetic Strip, Kickstand
Durability
Scratch Resistant Cover, Scratch Resistant, Drop Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.