Zoro Homepage

FOLIO CASE 7-9 IPAD 10.2 /BLU

  • Mfr # RF-7972-BLU

  • Zoro # G012093455


product price: $49.45
/ea

Key Features

Material
Polyurethane, MicroFiber, Polycarbonate, Thermoplastic Polyurethane (TPU)
Color
Deep Blue
Maximum Screen Size Supported
10.2 in
Case Type
Soft
Finishing
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-7972-BLU
Zoro #
G012093455
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2 in

Details

Item
Carrying Case
Material
Polyurethane, MicroFiber, Polycarbonate, Thermoplastic Polyurethane (TPU)
Color
Deep Blue
Case Type
Soft
Finishing
Smooth
Durability
Drop Resistant, Shock Absorbing, Scratch Resistant, Impact Absorbing
Tablet Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
Style
Folio
Closure Type
Magnetic, Latch
Rugged
Yes
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation) (A2270, A2428, A2429 ,A2430) iPad (7th Generation) (A2197, A2200, A2202)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.