Zoro Homepage

FOLIO CASE 7-9 IPAD 10.2/ CHAR

  • Mfr # GF-7980-BLK

  • Zoro # G812093204


product price: $49.45
/ea

Key Features

Width
7.4 in
Height
10.2 in
Material
Thermoplastic Polyurethane (TPU), Polyurethane, Polycarbonate
Package Contents
Groove Folio Case for iPad 10.2" (9th Gen / 8th Gen / 7th Gen) Removable Cover
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-7980-BLK
Zoro #
G812093204
UPC #
-
Country of Origin
China

Dimensions

Width
7.4 in
Height
10.2 in
Depth
0.5 in
Maximum Screen Size Supported
10.2 in

Details

Item
Carrying Case
Material
Thermoplastic Polyurethane (TPU), Polyurethane, Polycarbonate
Package Contents
Groove Folio Case for iPad 10.2" (9th Gen / 8th Gen / 7th Gen) Removable Cover
Rugged
Yes
Compatibility
Apple - iPad (7/8/9th Generation)
Style
Folio
Durability
Drop Resistant, Scratch Resistant, Shock Resistant, Shock Absorbing
Tablet Model Compatibility
iPad (8th Generation), iPad (7th Generation), iPad (9th Generation)
Case Features
Foldable Stand, Magnetic Stand, Kickstand, Reinforced Corner, Easy-view Window
Printed Design/Pattern/Texture
Rubberized Patterned

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.