Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLIO CASE 7-9 IPAD 10.2/ JADE

  • Mfr # GF-7981-JADE

  • Zoro # G412093239


product price: $51.25
/ea

Key Features

Material
Polyurethane - Front Cover, RearTPU - Edges
Maximum Screen Size Supported
10.2"
Rugged
Yes
Finishing
Smooth
Durability
Shock Resistant, Drop Resistant, Scratch Resistant Cover, Shock Absorbing Corner, Scratch Resistant, Impact Absorbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-7981-JADE
Zoro #
G412093239
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2"
Height
10.2"
Width
7.4"
Depth
0.5"

Details

Item
Carrying Case
Material
Polyurethane - Front Cover, RearTPU - Edges
Rugged
Yes
Finishing
Smooth
Durability
Shock Resistant, Drop Resistant, Scratch Resistant Cover, Shock Absorbing Corner, Scratch Resistant, Impact Absorbing
Package Contents
Groove Folio Case for iPad Gen 7/8/9Cover
Style
Folio
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation), iPad (7th Generation)
Tablet Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
Interior Material
Silicone
Color
Jade
Printed Design/Pattern/Texture
Rubberized Patterned Grooves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.