
FOLIO CASE 7-9 IPAD 10.2 /RED
Mfr # RF-7973-RED
Zoro # G512093436
product price: $49.45
/eaKey Features
Material
Polyurethane, Thermoplastic Polyurethane (TPU), Polycarbonate, MicroFiber
Rugged
Yes
Closure Type
Latch, Magnetic
Case Type
Soft
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-7973-RED
Zoro #
G512093436
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.2 in
Details
Item
Carrying Case
Material
Polyurethane, Thermoplastic Polyurethane (TPU), Polycarbonate, MicroFiber
Rugged
Yes
Closure Type
Latch, Magnetic
Case Type
Soft
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation) (A2270, A2428, A2429 ,A2430) iPad (7th Generation) (A2197, A2200, A2202)
Finishing
Smooth
Durability
Shock Absorbing, Drop Resistant, Impact Absorbing, Scratch Resistant
Style
Folio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.