
FOLIO CASE GEN 7-9 IPAD - BLK
Mfr # MF-7905-BLK
Zoro # G112093386
product price: $53.95
/eaKey Features
Width
7.4"
Height
10.2"
Material
TPU- Edges
Color
Black
Style
Folio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF-7905-BLK
Zoro #
G112093386
UPC #
-
Country of Origin
China
Dimensions
Width
7.4"
Height
10.2"
Maximum Screen Size Supported
10.2"
Depth
0.5"
Details
Item
Carrying Case
Material
TPU- Edges
Color
Black
Style
Folio
Printed Design/Pattern/Texture
Vegan Grained Textured
Durability
Drop Resistant, Scratch Resistant, Scratch Resistant Cover, Impact Resistant
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Case Features
Magnetic, Multiple Viewing Angle, Reinforced Edges
Rugged
Yes
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation), iPad (7th Generation)
Interior Material
Silicone
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.