Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLIO CASE IPAD 10TH GEN - TAN

  • Mfr # MF-7893-TAN

  • Zoro # G212093347


product price: $53.85
/ea

Key Features

Material
Polyurethane - FrontPolycarbonate - BackTPU - Edges
Case Features
Magnetic, Reinforced Edges
Durability
Scratch Resistant, Drop Resistant, Scratch Resistant Cover, Impact Resistant Corner
Style
Folio
Maximum Screen Size Supported
10.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-7893-TAN
Zoro #
G212093347
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.9"
Height
10.2"
Width
7.4"
Depth
0.5"

Details

Item
Carrying Case
Material
Polyurethane - FrontPolycarbonate - BackTPU - Edges
Case Features
Magnetic, Reinforced Edges
Durability
Scratch Resistant, Drop Resistant, Scratch Resistant Cover, Impact Resistant Corner
Style
Folio
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Compatibility
Apple - iPad (10th/11th Generation)
Printed Design/Pattern/Texture
Textured
Color
Tan

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.