
FOLIO CASE IPAD GEN 10 10.9 BL
Mfr # RF-7124-BLK
Zoro # G312093353
product price: $40.29
/eaKey Features
Material
polyurethane- Front CoverThermoplastic - Back
Minimum Screen Size Supported
10.2"
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (10th Generation), iPad (7th Generation), iPad (11th Generation)
Durability
Drop Resistant, Impact Absorbing, Shock Absorbing Corner, Scratch Resistant, Scratch Resistant Cover
Style
Folio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-7124-BLK
Zoro #
G312093353
UPC #
-
Country of Origin
China
Dimensions
Minimum Screen Size Supported
10.2"
Maximum Screen Size Supported
10.9"
Height
10.2"
Depth
0.5"
Width
7.4"
Details
Item
Carrying Case
Material
polyurethane- Front CoverThermoplastic - Back
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (10th Generation), iPad (7th Generation), iPad (11th Generation)
Durability
Drop Resistant, Impact Absorbing, Shock Absorbing Corner, Scratch Resistant, Scratch Resistant Cover
Style
Folio
Rugged
Yes
Package Contents
Rugged Folio Case for iPad Gen 11 (A16) / Gen 10Cover
Compatibility
Apple iPad (9th Generation ,8th Generation, 7th Generation, 10th Generation,11th Generation )
Case Features
Easy-view Window, Foldable, Magnetic, Foldable Stand, Reinforced Edges
Closure Type
Magnetic
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.