Zoro Homepage

FOLIO CASE IPAD GEN 10 10.9 BU

  • Mfr # RF-7126-DBLUE

  • Zoro # G312093421


product price: $40.29
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU), Thermoplastic, Polyurethane
Style
Folio
Case Features
Removable Cover, Magnetic
Compatibility
Apple - iPad (10th/9th/8th/7th Generation)
Maximum Screen Size Supported
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-7126-DBLUE
Zoro #
G312093421
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.9 in
Minimum Screen Size Supported
10.2 in

Details

Item
Carrying Case
Material
Thermoplastic Polyurethane (TPU), Thermoplastic, Polyurethane
Style
Folio
Case Features
Removable Cover, Magnetic
Compatibility
Apple - iPad (10th/9th/8th/7th Generation)
Tablet Model Compatibility
iPad (10th Generation), iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Durability
Drop Resistant, Scratch Resistant
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.