Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLIO CASE IPAD GEN 10 10.9 RD

  • Mfr # RF-7125-DRED

  • Zoro # G812093358


product price: $47.95
/ea

Key Features

Material
Thermoplastic - BackPolyurethane - Front coverTPU - Edges
Durability
Shock Absorbing Corner, Impact Absorbing Corner, Scratch Resistant Cover, Drop Resistant, Scratch Resistant
Maximum Screen Size Supported
10.9"
Minimum Screen Size Supported
10.2"
Tablet Model Compatibility
iPad (10th Generation), iPad (7th Generation), iPad (9th Generation), iPad (11th Generation), iPad (8th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-7125-DRED
Zoro #
G812093358
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.9"
Minimum Screen Size Supported
10.2"
Width
7.4"
Depth
0.5"
Height
10.2"

Details

Item
Carrying Case
Material
Thermoplastic - BackPolyurethane - Front coverTPU - Edges
Durability
Shock Absorbing Corner, Impact Absorbing Corner, Scratch Resistant Cover, Drop Resistant, Scratch Resistant
Tablet Model Compatibility
iPad (10th Generation), iPad (7th Generation), iPad (9th Generation), iPad (11th Generation), iPad (8th Generation)
Style
Folio
Rugged
Yes
Case Features
Magnetic
Compatibility
Apple - iPad (11th/10th/9th/8th/7th Generation)
Color
Deep Red
Package Contents
Rugged Folio Case for iPad Gen 11 (A16) / Gen 10Cover
Closure Type
Magnetic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.