
KIDS CASE FOR IPAD 10TH GEN
Mfr # KID-7902
Zoro # G212093309
product price: $41.75
/eaKey Features
Width
8"
Height
10.7"
Material
Ethylene Vinyl Acetate (EVA), Polycarbonate
Durability
Shock Resistant, Impact Absorbing, Debris Resistant, Scratch Resistant, Dust Resistant, Drop Resistant, Damage Resistant, Shock Absorbing
Carrying Options
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KID-7902
Zoro #
G212093309
UPC #
-
Country of Origin
China
Dimensions
Width
8"
Height
10.7"
Maximum Screen Size Supported
10.9"
Depth
1"
Details
Item
Carrying Case
Material
Ethylene Vinyl Acetate (EVA), Polycarbonate
Durability
Shock Resistant, Impact Absorbing, Debris Resistant, Scratch Resistant, Dust Resistant, Drop Resistant, Damage Resistant, Shock Absorbing
Carrying Options
Handle
Tablet Model Compatibility
iPad (11th Generation), iPad (2023), iPad (10th Generation), iPad (2022)
Case Features
Carrying Handle, Landscape/Portrait Viewable, Built-in Screen Protector, Lightweight, Kickstand, Beveled Edge
Compatibility
Apple - iPad (10th Generation), iPad (2023), iPad (2022), iPad (11th Generation)
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.