Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LENOVO 100E G4 CHROMEBOOK CASE

  • Mfr # LAP7892

  • Zoro # G214877518


product price: $47.35
/ea

Key Features

Width
12.6 in
Color
Transparent, Black
Brand Compatibility
Lenovo
Features
Slip Resistant, Drop Resistant, Scratch Resistant, Anti-scratch, Damage Resistant
Max. Screen Size Supported
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAP7892
Zoro #
G214877518
UPC #
821537078924
Country of Origin
China

Dimensions

Width
12.6 in
Max. Screen Size Supported
11"
Depth
1 in
Withstand Drop Height
Upto 72 in
Height
8.5 in

Details

Color
Transparent, Black
Brand Compatibility
Lenovo
Features
Slip Resistant, Drop Resistant, Scratch Resistant, Anti-scratch, Damage Resistant
Compatibility
Lenovo Chromebooks: 100e Chromebook Generation 4, 100w Chromebook Generation 4
Application
Chromebook
Rugged
Yes
Item
Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.