
LENOVO 500E G3 CHROMEBOOK CASE
Mfr # LAP7898
Zoro # G214877860
product price: $47.45
/eaKey Features
Color
Transparent, Black
Depth
1 in
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Max. Screen Size Supported
11"
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LAP7898
Zoro #
G214877860
UPC #
821537078986
Country of Origin
China
Dimensions
Depth
1 in
Max. Screen Size Supported
11"
Withstand Drop Height
Upto 72 in
Width
12.6 in
Height
8.5 in
Details
Color
Transparent, Black
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Rugged
Yes
Compatibility
Lenovo Chromebooks: 300e Generation 3, 500e Generation 3
Brand Compatibility
Lenovo
Item
Case
Application
Chromebook
Features
Scratch Resistant, Anti-scratch, Drop Resistant, Damage Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.