
MAG FOLIO IPAD 10.2 CASE BLACK
Mfr # MF-7905-BLK
Zoro # G214883823
product price: $57.89
/eaKey Features
Maximum Screen Size Supported
10.2"
Durability
Drop Resistant, Scratch Resistant, Scratch Resistant Cover, Impact Resistant
Style
Folio
Depth
0.5"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF-7905-BLK
Zoro #
G214883823
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.2"
Depth
0.5"
Height
10.2"
Width
7.4"
Details
Durability
Drop Resistant, Scratch Resistant, Scratch Resistant Cover, Impact Resistant
Style
Folio
Color
Black
Interior Material
Silicone
Item
Carrying Case
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Rugged
Yes
Case Features
Magnetic, Multiple Viewing Angle, Reinforced Edges
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation), iPad (7th Generation)
Material
TPU- Edges
Printed Design/Pattern/Texture
Vegan Grained Textured
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.