Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGFOLIO W/PENCIL GEN10 IPAD

  • Mfr # MFP-7168-BLK

  • Zoro # G616105660


product price: $54.35
/ea

Key Features

Tablet Model Compatibility
iPad (10th Generation)
Durability
Impact Resistant, Shock Absorbing, Drop Resistant, Debris Resistant, Abrasion Resistant, Dust Resistant
Material
Shell - PolycarbonateCover - Vegan Leather
Interior Material
MicroFiber
Compatibility
Apple - iPad 10th Generation (Model# A2696, A2757, A2777)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP-7168-BLK
Zoro #
G616105660
UPC #
821537071680
Country of Origin
United States

Dimensions

Height
10.3"
Depth
0.9"
Width
7.9"
Maximum Screen Size Supported
10.9"

Details

Tablet Model Compatibility
iPad (10th Generation)
Durability
Impact Resistant, Shock Absorbing, Drop Resistant, Debris Resistant, Abrasion Resistant, Dust Resistant
Material
Shell - PolycarbonateCover - Vegan Leather
Interior Material
MicroFiber
Compatibility
Apple - iPad 10th Generation (Model# A2696, A2757, A2777)
Case Features
Magnetic Stand, Multiple Viewing Angle, Kickstand, Pencil Holder
Printed Design/Pattern/Texture
Grain Grip Texture
Item
Carrying Case
Style
Folio
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.