Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUGGED HARD SHELL CASE FOR DELL 318011 CHROMEBOOK

  • Mfr # LAP7855

  • Zoro # G512093238


product price: $45.15
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Maximum Screen Size Supported
11"
Durability
Shock Resistant, Damage Resistant, Break Resistant, Drop Resistant, Pressure Resistant, Anti-scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7855
Zoro #
G512093238
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Maximum Screen Size Supported
11"
Withstand Drop Height
Upto 72"
Depth
1"

Details

Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Durability
Shock Resistant, Damage Resistant, Break Resistant, Drop Resistant, Pressure Resistant, Anti-scratch
Compatibility
Dell - 3181 Chromebook , 3180 Chromebook
Rugged
Yes
Color
Transparent, Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.